Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HRSP-.186-3/8X16-STP SPRING PLUNGER

  • Mfr # 6THR46

  • Zoro # G711892854


product price: $12.77
/ea

Key Features

Thread Size
3/8"-16
Includes Locking Plunger
Locking Plunger Not Included
Thread Length
0.75 in
Overall Length
1.47 in
Plunger Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6THR46
Zoro #
G711892854
UPC #
664423172586
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Thread Length
0.75 in
Overall Length
1.47 in
Handle Diameter
3/4 in
Handle Length
0.31 in
Plunger Width
0.186 in
Body Length
0.94 in

Details

Item
Hand Retractable Spring Plungers
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material
Steel
Standards
RoHS
Body Finish
Zinc-Plated
Retractability
Retractable
Plunger Finish
Zinc-Plated
Body Material
Steel
Includes Thread-Locking Element
Thread-Locking Element Included
Handle Type
Round
Measurement System
Inch
Thread
Fully Threaded
Plunger Projection
0.22 in
Initial Nose Force
1 lbf
Final Nose Force
8 lbf
Handle Material
Steel
Nose Shape
Ball
Nose Material
Steel

Description

Hand Retractable Spring Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.