Zoro Homepage

HRSP-.249-1/2X13-STP SPRING PLUNGER

  • Mfr # 8THR56

  • Zoro # G511892856


product price: $14.49
/ea

Key Features

Thread Size
1/2"-13
Initial Nose Force
1 lbf
Standards
RoHS
Plunger Finish
Zinc-Plated
Handle Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8THR56
Zoro #
G511892856
UPC #
664423172609
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Handle Length
0.38 in
Body Length
1.125 in
Handle Diameter
1 in
Overall Length
1.755 in
Plunger Width
0.249 in
Thread Length
0.875 in

Description

Hand Retractable Spring Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.