Zoro Homepage

HRSS-.104-10X32-NIP SPRING PLUNGER

  • Mfr # 1THS16

  • Zoro # G011892882


product price: $11.69
/ea

Key Features

Thread Size
10"-32
Includes Thread-Locking Element
Thread-Locking Element Included
Overall Length
0.74 in
Plunger Projection
0.09 in
Plunger Width
0.104 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1THS16
Zoro #
G011892882
UPC #
664423300736
Country of Origin
United States

Dimensions

Thread Size
10"-32
Overall Length
0.74 in
Plunger Width
0.104 in
Body Length
0.52 in
Thread Length
0.4 in
Handle Diameter
3/8 in
Handle Length
0.13 in

Description

Hand Retractable Spring Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.