Zoro Homepage

HRSS-.124-1/4X20-NI SPRING PLUNGER

  • Mfr # 3THS2

  • Zoro # G811892877


product price: $14.69
/ea

Key Features

Thread Size
1/4"-20
Body Length
0.623 in
Thread
Fully Threaded
Handle Material
Stainless Steel
Plunger Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3THS2
Zoro #
G811892877
UPC #
664423172616
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Body Length
0.623 in
Thread Length
0.5 in
Handle Diameter
1/2 in
Handle Length
0.19 in
Plunger Width
0.124 in
Overall Length
0.943 in

Description

Hand Retractable Spring Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.