Zoro Homepage

HRSS-.155-5/16X18-NIP SPRING PLUNGER

  • Mfr # 5THS36

  • Zoro # G811892884


product price: $15.19
/ea

Key Features

Thread Size
5/16"-18
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Plunger Projection
0.19 in
Plunger Width
0.155 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5THS36
Zoro #
G811892884
UPC #
664423300743
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Plunger Width
0.155 in
Handle Length
0.25 in
Overall Length
1.19 in
Thread Length
0.625 in
Handle Diameter
5/8 in
Body Length
0.75 in

Description

Hand Retractable Spring Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.