Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hygenic Spacer, Plain Stainless Steel, 20 mm Overall Lg

  • Mfr # 6226-22-20-A2-MT-H

  • Zoro # G109935507


product price: $29.79
/ea

Key Features

System of Measurement
Metric
Overall Length
20 mm
Material
Stainless Steel
Finish
Plain
Outside Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6226-22-20-A2-MT-H
Zoro #
G109935507
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
20 mm
Outside Diameter
22 mm
Through Hole Diameter
M5
Body Length
20 mm
Thread Size
M6
Body Thread Length
20 mm
Thread Length
20 mm

Details

Item
Hygenic Spacer
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Average Surface Roughness (Ra)
Less Than 0.8 micron
Tensile Strength
500 N/sq mm
Material Quality Standards
AISI
Material Grade/Class
316
Seal Material
H-NBR
Pack Size
Small Pack
Internal Thread Style
Fully Threaded
Shape
Round
Seal Material - Maximum Temperature
150 Degrees C
Resistance Properties
Corrosion Resistant
Seal Material - Minimum Temperature
-25 Degrees C
Standards
DGUV Certified, EHEDG Certified, FDA Compliant, RoHS

Description

SPACER STAINLESS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.