Hygenic Spacer, Plain Stainless Steel, 50 mm Overall Lg

  • Mfr # 6226-28-50-A3-MT-H

  • Zoro # G609935588


product price: $39.15
/ea

Key Features

System of Measurement
Metric
Overall Length
50 mm
Overall Length Tolerance
+/-0.2 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6226-28-50-A3-MT-H
Zoro #
G609935588
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Overall Length Tolerance
+/-0.2 mm
Outside Diameter
28 mm
Thread Size
M8
Thread Length
16 mm
Through Hole Diameter
M6
Body Thread Length
16 mm
Body Length
50 mm

Details

Item
Hygenic Spacer
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Material Grade/Class
316
Resistance Properties
Corrosion Resistant
Seal Material - Minimum Temperature
-25 Degrees C
Shape
Round
Pack Size
Small Pack
Material Quality Standards
AISI
Seal Material - Maximum Temperature
150 Degrees C
Tensile Strength
500 N/sq mm
Standards
DGUV Certified, EHEDG Certified, FDA Compliant, RoHS
Seal Material
H-NBR
Average Surface Roughness (Ra)
Less Than 0.8 micron

Description

SPACER STAINLESS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.