Zoro Homepage

316, M8 Sealing Hex Head Cap Screw, Plain Stainless Steel, 25 mm L

  • Mfr # 1580-M8-25-MT-H

  • Zoro # G009885940


product price: $23.29
/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Metric
Thread Size
M8
Fastener Length
25 mm
Head Width
13 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1580-M8-25-MT-H
Zoro #
G009885940
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Fastener Length
25 mm
Head Width
13 mm
Drive Size
13 mm
Head Height
14.5 mm
Flange Diameter
18 mm

Description

Hygienic Hex Head Screws, Drive Hex, Drive Size 13 mm, Fastener Length 25 mm, Finish Matte, Flange Diameter 18 mm, Head Height 14.5 mm, Head Width 13 mm, Material Stainless Steel, Material Grade/Class Grade 316L, Material Quality Standards AISI, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 500 N/sq mm, Thread Size M8, Thread Style Fully Threaded, Resistance Properties Corrosion-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.