Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-10X24-0.75-MT-E

  • Zoro # G822903845


product price: 
$
14.19
/ea

Key Features

Fastener Length
3/4 in
Drive Type
External Hex
Washer Outside Diameter
29/64 in
Includes Washer
Yes
Type
Hex Head Cap Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1581-10X24-0.75-MT-E
Zoro #
G822903845
UPC #
664423635708
Country of Origin
Germany

Dimensions

Fastener Length
3/4 in
Washer Outside Diameter
29/64 in
Head Width
5/16 in
Overall Length
1 1/32 in
Drive Size
5/16 in
Head Height
9/32 in
Thread Size
#10-24
Screw Size
#10
Wire Rope Length
1 1/32 in
Length
1 1/32 in

Details

Drive Type
External Hex
Includes Washer
Yes
Type
Hex Head Cap Screw
O-Ring Temperature - Minimum
-40 Degrees F
For Use in Systems
Hygiene Areas
Temperature - Minimum
-40 Degrees F
O-Ring Temperature - Maximum
248 Degrees F
Thread Direction
Right Hand
Includes Nut
No
Resistance Properties
Corrosion-Resistant
Material Grade/Class
316L
Temperature - Maximum
248 Degrees F
Rockwell Hardness
N/A Not Hardened
Material
Stainless Steel
Washer Type
Sealing
System of Measurement
Inch
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Tensile Strength
500 N/sq mm
Thread Style
Fully Threaded
Thread Type
Coarse
Nut Standards
N/A - No Nut
Thread Fit
6g
Item
Hygienic Flanged Hex Head Bolt W/ Washer
Washer Standards
FDA Compliant
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 3/4 in, Head Type Hex, Head Height 9/32 in, Head Width 5/16 in

Ratings & reviews