Shop J.W. WINCO
See all product information
Create Account
Hygienic Hex Head Bolt
Mfr # 1581-10X24-0.75-MT-H
Zoro # G022903683
product price:Â $14.65
/eaKey Features
Head Width
5/16 in
Thread Size
#10-24
Material Grade/Class
316L
Thread Direction
Right Hand
O-Ring Temperature - Maximum
302 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1581-10X24-0.75-MT-H
- Zoro #
- G022903683
- UPC #
- 664423635722
- Country of Origin
- Germany
Dimensions
- Head Width
- 5/16 in
- Thread Size
- #10-24
- Drive Size
- 5/16 in
- Overall Length
- 1 1/32 in
- Head Height
- 9/32 in
- Washer Outside Diameter
- 29/64 in
- Fastener Length
- 3/4 in
- Screw Size
- #10
- Wire Rope Length
- 1 1/32 in
Description
Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 3/4 in, Head Height 9/32 in, Head Width 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.