Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-1/2X13-1.25-MT-E

  • Zoro # G922903981


product price: 
$
41.95
/ea

Key Features

For Use in Systems
Hygiene Areas
Washer Outside Diameter
1 1/64 in
Includes Washer
Yes
Drive Type
External Hex
Screw Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1581-1/2X13-1.25-MT-E
Zoro #
G922903981
UPC #
664423635555
Country of Origin
Germany
Item
Hygienic Flanged Hex Head Bolt W/ Washer
For Use in Systems
Hygiene Areas
Includes Washer
Yes
Drive Type
External Hex
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Type
Hex Head Cap Screw
O-Ring Temperature - Maximum
248 Degrees F
Material Grade/Class
316L
Thread Type
Coarse
Thread Fit
6g
Washer Type
Sealing
Nut Standards
N/A - No Nut
Tensile Strength
500 N/sq mm
O-Ring Temperature - Minimum
-40 Degrees F
System of Measurement
Inch
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Thread Style
Fully Threaded
Thread Direction
Right Hand
Temperature - Maximum
248 Degrees F
Rockwell Hardness
N/A Not Hardened
Temperature - Minimum
-40 Degrees F
Washer Standards
FDA Compliant
Includes Nut
No
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1 1/4 in, Head Type Hex, Head Height 27/64 in, Head Width 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.