Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-3/8X16-0.75-MT-E

  • Zoro # G922903301


product price: 
$
19.59
/ea

Key Features

Material
Stainless Steel
Drive Size
9/16 in
Rockwell Hardness
N/A Not Hardened
Thread Direction
Right Hand
Type
Hex Head Cap Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1581-3/8X16-0.75-MT-E
Zoro #
G922903301
UPC #
664423635760
Country of Origin
Germany

Dimensions

Drive Size
9/16 in
Thread Size
3/8"-16
Overall Length
1 1/8 in
Fastener Length
3/4 in
Head Width
9/16 in
Screw Size
3/8 in
Head Height
3/8 in
Washer Outside Diameter
47/64 in
Wire Rope Length
1 1/8 in
Length
1 1/8 in

Details

Material
Stainless Steel
Rockwell Hardness
N/A Not Hardened
Thread Direction
Right Hand
Type
Hex Head Cap Screw
Temperature - Minimum
-40 Degrees F
Nut Standards
N/A - No Nut
Temperature - Maximum
248 Degrees F
Tensile Strength
500 N/sq mm
Thread Style
Fully Threaded
Washer Type
Sealing
Includes Nut
No
Resistance Properties
Corrosion-Resistant
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Material Grade/Class
316L
For Use in Systems
Hygiene Areas
Includes Washer
Yes
Drive Type
External Hex
Item
Hygienic Flanged Hex Head Bolt W/ Washer
Washer Standards
FDA Compliant
O-Ring Temperature - Minimum
-40 Degrees F
Thread Type
Coarse
Thread Fit
6g
System of Measurement
Inch
O-Ring Temperature - Maximum
248 Degrees F
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 3/4 in, Head Type Hex, Head Height 3/8 in, Head Width 9/16 in

Ratings & reviews