Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-3/8X16-0.75-MT-F

  • Zoro # G322903598


product price: 
$
24.49
/ea

Key Features

Drive Type
External Hex
Material
Stainless Steel
Head Height
3/8 in
Nut Standards
N/A - No Nut
Overall Length
1 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1581-3/8X16-0.75-MT-F
Zoro #
G322903598
UPC #
664423635777
Country of Origin
Germany

Dimensions

Head Height
3/8 in
Overall Length
1 1/8 in
Thread Size
3/8"-16
Screw Size
3/8 in
Fastener Length
3/4 in
Head Width
9/16 in
Drive Size
9/16 in
Washer Outside Diameter
47/64 in
Wire Rope Length
1 1/8 in
Length
1 1/8 in

Details

Drive Type
External Hex
Material
Stainless Steel
Nut Standards
N/A - No Nut
Rockwell Hardness
N/A Not Hardened
Thread Fit
6g
Tensile Strength
500 N/sq mm
Washer Type
Sealing
Material Grade/Class
316L
Thread Style
Fully Threaded
Washer Standards
FDA Compliant
Includes Nut
No
O-Ring Temperature - Maximum
392 Degrees F
O-Ring Temperature - Minimum
23 Degrees F
Thread Type
Coarse
Temperature - Maximum
392 Degrees F
Type
Hex Head Cap Screw
Resistance Properties
Corrosion-Resistant
Temperature - Minimum
23 Degrees F
Includes Washer
Yes
Item
Hygienic Flanged Hex Head Bolt W/ Washer
For Use in Systems
Hygiene Areas
System of Measurement
Inch
Thread Direction
Right Hand
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 3/4 in, Head Type Hex, Head Height 3/8 in, Head Width 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products