Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-3/8X16-0.75-MT-H

  • Zoro # G522903947


product price: 
$
19.49
/ea

Key Features

Overall Length
1 1/8 in
Nut Standards
N/A - No Nut
Tensile Strength
500 N/sq mm
Thread Style
Fully Threaded
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1581-3/8X16-0.75-MT-H
Zoro #
G522903947
UPC #
664423635784
Country of Origin
Germany
Nut Standards
N/A - No Nut
Tensile Strength
500 N/sq mm
Thread Style
Fully Threaded
Material
Stainless Steel
Type
Hex Head Cap Screw
Washer Standards
FDA Compliant
Temperature - Maximum
302 Degrees F
Includes Washer
Yes
System of Measurement
Inch
For Use in Systems
Hygiene Areas
Thread Type
Coarse
O-Ring Temperature - Minimum
-13 Degrees F
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
N/A Not Hardened
Thread Fit
6g
O-Ring Temperature - Maximum
302 Degrees F
Temperature - Minimum
-13 Degrees F
Thread Direction
Right Hand
Item
Hygienic Flanged Hex Head Bolt W/ Washer
Washer Type
Sealing
Material Grade/Class
316L
Includes Nut
No
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Drive Type
External Hex
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 3/4 in, Head Type Hex, Head Height 3/8 in, Head Width 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.