Shop J.W. WINCO
See all product information
Create Account
Hygienic Hex Head Bolt
Mfr # 1581-3/8X16-1.00-MT-F
Zoro # G922904001
product price:Â
$
25.35
/ea
Key Features
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Overall Length
1 3/8 in
Washer Outside Diameter
47/64 in
O-Ring Temperature - Maximum
392 Degrees F
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1581-3/8X16-1.00-MT-F
- Zoro #
- G922904001
- UPC #
- 664423635807
- Country of Origin
- Germany
Dimensions
- Overall Length
- 1 3/8 in
- Washer Outside Diameter
- 47/64 in
- Head Height
- 3/8 in
- Fastener Length
- 1 in
- Thread Size
- 3/8"-16
- Drive Size
- 9/16 in
- Screw Size
- 3/8 in
- Head Width
- 9/16 in
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1 in, Head Type Hex, Head Height 3/8 in, Head Width 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.