Shop J.W. WINCO
See all product information
Create Account
Hygienic Hex Head Bolt
Mfr # 1581-3/8X16-1.25-MT-E
Zoro # G222903254
product price:Â
$
22.95
/ea
Key Features
Includes Washer
Yes
Material Grade/Class
316L
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Grip Size
1/4 in
Fastener Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1581-3/8X16-1.25-MT-E
- Zoro #
- G222903254
- UPC #
- 664423635821
- Country of Origin
- Germany
Dimensions
- Grip Size
- 1/4 in
- Fastener Length
- 1 1/4 in
- Minimum Thread Length
- 1 in
- Drive Size
- 9/16 in
- Head Height
- 3/8 in
- Overall Length
- 1 5/8 in
- Screw Size
- 3/8 in
- Thread Size
- 3/8"-16
- Head Width
- 9/16 in
- Washer Outside Diameter
- 47/64 in
- Wire Rope Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1 1/4 in, Head Type Hex, Head Height 3/8 in, Head Width 9/16 in