Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-5/16X18-0.75-MT-F

  • Zoro # G022903171


product price: 
$
21.99
/ea

Key Features

Drive Type
External Hex
O-Ring Temperature - Maximum
392 Degrees F
Temperature - Minimum
23 Degrees F
Head Height
21/64 in
Overall Length
1 5/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1581-5/16X18-0.75-MT-F
Zoro #
G022903171
UPC #
664423635869
Country of Origin
Germany

Dimensions

Head Height
21/64 in
Overall Length
1 5/64 in
Drive Size
1/2 in
Washer Outside Diameter
21/32 in
Thread Size
5/16"-18
Fastener Length
3/4 in
Head Width
1/2 in
Screw Size
5/16 in
Wire Rope Length
1 5/64 in
Length
1 5/64 in

Details

Drive Type
External Hex
O-Ring Temperature - Maximum
392 Degrees F
Temperature - Minimum
23 Degrees F
System of Measurement
Inch
Thread Style
Fully Threaded
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
O-Ring Temperature - Minimum
23 Degrees F
For Use in Systems
Hygiene Areas
Includes Washer
Yes
Type
Hex Head Cap Screw
Includes Nut
No
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Item
Hygienic Flanged Hex Head Bolt W/ Washer
Tensile Strength
500 N/sq mm
Thread Fit
6g
Material Grade/Class
316L
Rockwell Hardness
N/A Not Hardened
Thread Type
Coarse
Washer Standards
FDA Compliant
Washer Type
Sealing
Nut Standards
N/A - No Nut
Thread Direction
Right Hand
Temperature - Maximum
392 Degrees F
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 3/4 in, Head Type Hex, Head Height 21/64 in, Head Width 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.