Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hygienic Indexing Plunger, 16 Thread, SS

  • Mfr # 8170-6-B-VH-H

  • Zoro # G909880472


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Thread Size
16
Body Dia.
35.00 mm
Seal Material - Minimum Temperature
-25 Degrees C
Body Length
50.5 mm
With Locking Plunger
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8170-6-B-VH-H
Zoro #
G909880472
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
16
Body Dia.
35.00 mm
Body Length
50.5 mm
Thread Length
27.5 mm
Plunger Dia.
6 mm
Flange Dia.
22 4/5 mm
Overall Length
84 mm
Handle Length
29 mm
Flange Diameter
22.8 mm
Body Diameter
22.8 mm
Handle Diameter
35 mm
Plunger Width
14 mm

Details

Item
Indexing Plunger
Seal Material - Minimum Temperature
-25 Degrees C
With Locking Plunger
Yes
Seal Material - Maximum Temperature
110 Degrees C
Standards
DGUV Certified, FDA Compliant, RoHS
Plunger Projection
6 mm
Final Nose Force
36 N
Retractable
Yes
Body Material
Stainless Steel
Handle Type
Knob
Thread-Locking Element Included
No
Handle Material
Stainless Steel
Seal Material
HNBR
Plunger Material
Stainless Steel
Nose Shape
Ball
Average Surface Roughness (Ra)
Less Than 0.8 micron
Initial Nose Force
20 N
Seal Temperature - Minimum
-13 Degrees F
Retractability
Retractable
Includes Flange
Flange Included
Seal Temperature - Maximum
230 Degrees F
Body Finish
Uncoated
Includes Thread-Locking Element
Thread-Locking Element Not Included
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Plunger Material Grade
316
Body Material Grade
316
Thread Pitch
1.5 mm
Plunger Finish
Uncoated
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Length 27.5 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 6 mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 50.5 mm, Final Nose Force 36 N, Flange Thickness Not Applicable, Initial Nose Force 20 N, Overall Length 84 mm, Plunger Width 14 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Flange Dia. 22 4/5 mm, Handle Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.