Zoro Homepage

Hygienic Indexing Plunger, 16 Thread, SS

  • Mfr # 8170-8-B-VH-H

  • Zoro # G709880405


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Thread Size
16
Seal Material
HNBR
Retractable
Yes
Plunger Material
Stainless Steel
Final Nose Force
32 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8170-8-B-VH-H
Zoro #
G709880405
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
16
Plunger Dia.
8 mm
Body Dia.
35.00 mm
Thread Length
29.5 mm
Flange Dia.
22 4/5 mm
Body Length
55.5 mm
Overall Length
93 mm
Flange Diameter
22.8 mm
Handle Diameter
35 mm
Body Diameter
22.8 mm
Plunger Width
14 mm
Handle Length
29 mm

Description

Indexing Plunger, Thread Length 29.5 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 8 mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 55.5 mm, Final Nose Force 32 N, Flange Thickness Not Applicable, Initial Nose Force 22 N, Overall Length 93 mm, Plunger Width 14 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Flange Dia. 22 4/5 mm, Handle Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.