Hygienic Indexing Plunger, M12 x 1.5, SS

  • Mfr # 8170-6-B-FH-H

  • Zoro # G209880462


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M12x1.5
Handle Material
Stainless Steel
Seal Material
HNBR
Flange Dia.
22 4/5 mm
With Locking Plunger
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8170-6-B-FH-H
Zoro #
G209880462
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12x1.5
Flange Dia.
22 4/5 mm
Plunger Dia.
6 mm
Overall Length
67.8 mm
Body Dia.
35.00 mm
Thread Length
12 mm
Body Length
49.8 mm
Handle Diameter
35 mm
Plunger Width
14 mm
Flange Diameter
22.8 mm
Body Diameter
22.8 mm
Handle Length
29 mm

Details

Item
Indexing Plunger
Handle Material
Stainless Steel
Seal Material
HNBR
With Locking Plunger
Yes
Seal Material - Maximum Temperature
110 Degrees C
Plunger Projection
6 mm
Nose Shape
Ball
Plunger Material
Stainless Steel
Initial Nose Force
20 N
Standards
DGUV Certified, FDA Compliant, RoHS
Seal Material - Minimum Temperature
-25 Degrees C
Body Material
Stainless Steel
Average Surface Roughness (Ra)
Less Than 0.8 micron
Handle Type
Knob
Final Nose Force
36 N
Retractable
Yes
Thread-Locking Element Included
No
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
316
Seal Temperature - Maximum
230 Degrees F
Retractability
Retractable
Thread Pitch
1.5 mm
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Finish
Uncoated
Body Material Grade
316
Seal Temperature - Minimum
-13 Degrees F
Measurement System
Metric
Plunger Finish
Uncoated
Includes Flange
Flange Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M12x1.5, Thread Length 12 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 6 mm, Plunger Projection 6 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 49.8 mm, Final Nose Force 36 N, Flange Thickness Not Applicable, Initial Nose Force 20 N, Overall Length 67.8 mm, Plunger Width 14 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Flange Dia. 22 4/5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.