Hygienic Indexing Plunger, M16 x 1.5, SS

  • Mfr # 8170-8-B-FH-H

  • Zoro # G709880481


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M16x1.5
Handle Type
Knob
Plunger Dia.
8 mm
Body Material
Stainless Steel
Plunger Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8170-8-B-FH-H
Zoro #
G709880481
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16x1.5
Plunger Dia.
8 mm
Body Dia.
35.00 mm
Overall Length
74.3 mm
Flange Dia.
22 4/5 mm
Body Length
54.3 mm
Thread Length
12 mm
Handle Diameter
35 mm
Flange Diameter
22.8 mm
Handle Length
29 mm
Plunger Width
14 mm
Body Diameter
22.8 mm

Details

Item
Indexing Plunger
Handle Type
Knob
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Nose Shape
Ball
Seal Material
HNBR
Handle Material
Stainless Steel
Final Nose Force
32 N
Standards
DGUV Certified, FDA Compliant, RoHS
Retractable
Yes
Average Surface Roughness (Ra)
Less Than 0.8 micron
Seal Material - Minimum Temperature
-25 Degrees C
Thread-Locking Element Included
No
With Locking Plunger
Yes
Plunger Projection
8 mm
Initial Nose Force
22 N
Seal Material - Maximum Temperature
110 Degrees C
Includes Flange
Flange Included
Seal Temperature - Minimum
-13 Degrees F
Plunger Finish
Uncoated
Retractability
Retractable
Body Material Grade
316
Includes Thread-Locking Element
Thread-Locking Element Not Included
Body Finish
Uncoated
Seal Temperature - Maximum
230 Degrees F
Thread Pitch
1.5 mm
Plunger Material Grade
316
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Metric
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M16x1.5, Thread Length 12 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 8 mm, Plunger Projection 8 mm, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 54.3 mm, Final Nose Force 32 N, Flange Thickness Not Applicable, Initial Nose Force 22 N, Overall Length 74.3 mm, Plunger Width 14 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Finish Uncoated, Body Material Stainless Steel, Flange Dia. 22 4/5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.