Hygienic Spacer, Plain Stainless Steel, 16 mm Overall Lg
- Mfr # 6226-22-16-A1-MT-E
- Zoro # G609935489
product price:Â
$
32.29
/ea
Key Features
System of Measurement
Metric
Overall Length
16 mm
Overall Length Tolerance
+/-0.1 mm
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6226-22-16-A1-MT-E
- Zoro #
- G609935489
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 16 mm
- Overall Length Tolerance
- +/-0.1 mm
- Outside Diameter
- 22 mm
- Inside Diameter
- 5 mm
- For Screw Size
- 3/16 in, M5
- Wire Rope Length
- 16 mm
- Length
- 16 mm
Details
- Item
- Hygienic Spacer
- System of Measurement
- Metric
- Material
- Stainless Steel
- Finish
- Plain
- Tensile Strength
- 500 N/sq mm
- Material Quality Standards
- AISI
- Pack Size
- Small Pack
- Resistance Properties
- Corrosion-Resistant
- Material Grade/Class
- 316
- Spacer Type
- Round
- Color
- Silver
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Description
SPACER STAINLESS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.