Hygienic Spacer, Plain Stainless Steel, 20 mm Overall Lg

  • Mfr # 6226-28-20-A1-MT-H

  • Zoro # G609935410


product price:  $32.89
/ea

Key Features

System of Measurement
Metric
Overall Length
20 mm
Overall Length Tolerance
+/-0.1 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6226-28-20-A1-MT-H
Zoro #
G609935410
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
20 mm
Overall Length Tolerance
+/-0.1 mm
Outside Diameter
28 mm

Details

Item
Hygienic Spacer
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Material Grade/Class
316
Pack Size
Small Pack
Material Quality Standards
AISI
Tensile Strength
500 N/sq mm
Resistance Properties
Corrosion Resistant

Description

SPACER STAINLESS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.