This item is Discontinued.

J.W. Winco Zinc Die Cast Adjustable Lever with Steel Components 3/8-16 x 1.57 Stud 2.48"L 6T40A02K

This item is Discontinued.

J.W. Winco

Zinc Die Cast Adjustable Lever with Steel Components 3/8-16 x 1.57 Stud 2.48"L (Discontinued)

Mfr # 6T40A02K
Zoro # G504951126
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6T40A02K
Zoro #
G504951126
UPC #
-
Country of Origin
Germany

Dimensions

Length
2.48 in
Thread Size
3/8"-16
Thread Length
1.57 in

Details

Material
Steel
Color
Black
Finish
Black Oxide; Powder Coat
Handle
Zinc Die-Cast
Thread Type
Threaded Stud

Description

adjustable hand levers are the result of modern industrial design. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can be easily be disengaged. Pulling the lever upwards disengages the serrations, allowing it to be swivelled to the ideal clamping position. When releasing the lever, the serrations automatically re-engage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.