Shop J.W. WINCO
See all product information
Create Account
Indexing Plunger Latch Mechanisms
- Mfr # 417-5-C
- Zoro # G4665659
product price:Â
$
11.25
/ea
Key Features
Pin Dia.
0.197 in
Features
Lock-Out, With Knob
Pin Material
Stainless Steel
Spring Material
Stainless Steel
Final Nose Force
24 N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417-5-C
- Zoro #
- G4665659
- UPC #
- 664423607972
- Country of Origin
- Germany
- Item
- Indexing Plunger Latch Mechanisms with Knob
- Features
- Lock-Out, With Knob
- Pin Material
- Stainless Steel
- Spring Material
- Stainless Steel
- Final Nose Force
- 24 N
- Initial Nose Force
- 5 N
- Mounting Hole Center-to-Center Distance
- 18 mm
- Retractability
- Retractable
- Body Finish
- Powder Coated
- Measurement System
- Metric
- Number of Mounting Holess
- 4
- Plunger Material Grade
- 303
- Plunger Projection
- 5 mm
- Plunger Material
- Stainless Steel
- Nose Material
- Stainless Steel
- Handle Material
- Technopolymer
- Includes Locking Plunger
- Locking Plunger Included
- Nose Shape
- Ball
Dimensions
- Pin Dia.
- 0.197 in
- Flange Width
- 22 mm
- Plunger Width
- 5 mm
- Handle Diameter
- 16 mm
- Flange Thickness
- 4.5 mm
- Mounting Hole Size
- 4.3 mm
- Flange Length
- 28 mm
- Body Length
- 28 mm
- Overall Length
- 40 mm
Description
Indexing Plunger Latch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.