This item is Discontinued.

J.W. Winco Indexing Plunger Long Knob w/o Rest Lock Nut SS 4.5x12.0N Pressure M8x1 Thread 4x4mm Pin 817.2-4-4-M8X1-BK-NI

This item is Discontinued.

J.W. Winco

Indexing Plunger Long Knob w/o Rest Lock Nut SS 4.5x12.0N Pressure M8x1 Thread 4x4mm Pin (Discontinued)

Mfr # 817.2-4-4-M8X1-BK-NI
Zoro # G804940578
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
817.2-4-4-M8X1-BK-NI
Zoro #
G804940578
UPC #
-
Country of Origin
Germany

Description

gn 817.2 indexing plungers are identical to gn 817 but with a longer knob. This type, includes a rest position and is used in applications where the plunger must not protrude continually. In that case, the knob is retracted and afterwards turned by 90 degrees. A notch keeps the plunger in this position. The maximum heat resistance of the nylon plastic hand knob is 110c or 230f. features threaded body: stainless steel, european standard 1.4305 (american standard 303 series) plunger pin: stainless steel, ground and chemically nickel plated knob: matte black glass fiber reinforced nylon plastic, not removable lock nut: stainless steel, european standard no. 1.4301 (american standard series 304), din 439 / iso 8675

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.