This item is Discontinued.

J.W. Winco Indexing Plunger Multi Pin w/ Knob Black 11.5x40.0N Pressure M20x1.5 Thread 12x15mm Pin 817-12-15-M20X1.5-B

This item is Discontinued.

J.W. Winco

Indexing Plunger Multi Pin w/ Knob Black 11.5x40.0N Pressure M20x1.5 Thread 12x15mm Pin (Discontinued)

Mfr # 817-12-15-M20X1.5-B
Zoro # G704940630
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
817-12-15-M20X1.5-B
Zoro #
G704940630
UPC #
-
Country of Origin
Germany

Description

type g with the threaded spindle is for applications where a specific knob or special receptacle is required for operation. The maximum heat resistance of the nylon plastic hand knob: 110c or 230f. features two retracting strokes l1 per plunger diameter identical dimensions l2 for gn 817 and gn 817.1 series defined thread length by an undercut at the end of the thread

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.