Indexing Plungers
- Mfr # 417-4-C
- Zoro # G4688454
product price:Â
$
11.15
/ea
Key Features
Flange Width
16.5 mm
Handle Material
Technopolymer
Body Finish
Powder Coated
Nose Material
Stainless Steel
Final Nose Force
12 N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417-4-C
- Zoro #
- G4688454
- UPC #
- 664423607965
- Country of Origin
- Germany
- Handle Material
- Technopolymer
- Body Finish
- Powder Coated
- Nose Material
- Stainless Steel
- Final Nose Force
- 12 N
- Number of Mounting Holess
- 4
- Item
- Indexing Plunger Latch Mechanisms with Knob
- Plunger Material Grade
- 303
- Plunger Projection
- 4 mm
- Nose Shape
- Ball
- Measurement System
- Metric
- Plunger Material
- Stainless Steel
- Mounting Hole Center-to-Center Distance
- 14 mm
- Initial Nose Force
- 3 N
- Retractability
- Retractable
- Includes Locking Plunger
- Locking Plunger Included
Dimensions
- Flange Width
- 16.5 mm
- Plunger Width
- 4 mm
- Overall Length
- 31 mm
- Body Length
- 22 mm
- Mounting Hole Size
- 3.3 mm
- Handle Diameter
- 12 mm
- Flange Length
- 22 mm
- Flange Thickness
- 4 mm
Description
Indexing Plungers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.