Indexing Plungers
- Mfr # 6W6L89
- Zoro # G4678618
product price:Â
$
17.29
/ea
Key Features
Plunger Material Grade
303
Mounting Hole Center-to-Center Distance
30 mm
Body Finish
Blue Passivate
Nose Material
Stainless Steel
Handle Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6W6L89
- Zoro #
- G4678618
- UPC #
- 664423541429
- Country of Origin
- Germany
- Plunger Material Grade
- 303
- Mounting Hole Center-to-Center Distance
- 30 mm
- Body Finish
- Blue Passivate
- Nose Material
- Stainless Steel
- Retractability
- Retractable
- Nose Shape
- Ball
- Number of Mounting Holess
- 2
- Handle Material
- Technopolymer
- Measurement System
- Metric
- Item
- Indexing Plungers - Plate Mount
- Final Nose Force
- 25 N
- Plunger Finish
- Nickle-Plated
- Plunger Projection
- 6 mm
- Plunger Material
- Stainless Steel
- Includes Locking Plunger
- Locking Plunger Not Included
- Initial Nose Force
- 9 N
Dimensions
- Handle Diameter
- 25 mm
- Plunger Width
- 6 mm
- Flange Thickness
- 4.5 mm
- Flange Width
- 18 mm
- Body Length
- 35.5 mm
- Flange Length
- 40 mm
- Mounting Hole Size
- 4.3 mm
- Body Diameter
- 10 mm
- Overall Length
- 37 mm
Description
Indexing Plungers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.