Zoro Homepage

Indexing Plungers

  • Mfr # 717-10-M16X1.5-AK-ST

  • Zoro # G211854345


product price: $17.19
/ea

Key Features

Thread Size
M16x1.5
Thread Pitch
1.5 mm
Ring Diameter
30 mm
Handle Material
Stainless Steel
Handle Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
717-10-M16X1.5-AK-ST
Zoro #
G211854345
UPC #
664423608009
Country of Origin
Germany

Dimensions

Thread Size
M16x1.5
Ring Diameter
30 mm
Handle Diameter
30 mm
Plunger Width
10 mm
Overall Length
74.8 mm
Thread Length
26 mm
Body Length
35 mm

Description

Indexing Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.