Indexing Plungers
- Mfr # 717-3-M6-A-ST
- Zoro # G800664027
product price:Â
$
6.59
/ea
Key Features
Plunger Projection
3.5 mm
Body Length
16.5 mm
Thread Length
12 mm
Plunger Width
3 mm
Handle Type
Pull Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 717-3-M6-A-ST
- Zoro #
- G800664027
- UPC #
- 664423532045
- Country of Origin
- Germany
Dimensions
- Body Length
- 16.5 mm
- Thread Length
- 12 mm
- Plunger Width
- 3 mm
- Length
- 33.5 mm
- Handle Diameter
- 14 mm
- Ring Diameter
- 14 mm
- Thread Size
- M6
- Overall Length
- 33.5 mm
Description
Indexing Plungers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.