Indexing Plungers
- Mfr # 717-3-M6X0.75-AK-ST
- Zoro # G500664167
product price:Â
$
8.29
/ea
Key Features
Includes Locking Plunger
Locking Plunger Not Included
Handle Material
Stainless Steel
Retractability
Retractable
Thread Pitch
0.75 mm
Thread
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 717-3-M6X0.75-AK-ST
- Zoro #
- G500664167
- UPC #
- 664423509511
- Country of Origin
- Germany
- Includes Locking Plunger
- Locking Plunger Not Included
- Handle Material
- Stainless Steel
- Retractability
- Retractable
- Thread Pitch
- 0.75 mm
- Thread
- Partially Threaded
- Plunger Material
- Stainless Steel
- Measurement System
- Metric
- Handle Type
- Pull Ring
- Nose Shape
- Ball
- Plunger Projection
- 3.5 mm
- Plunger Material Grade
- 303
- Final Nose Force
- 12 N
- Body Finish
- Zinc-Plated
- Body Material
- Steel
- Item
- Indexing Plungers with Pull Ring
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Standards
- DIN 439 B/ISO 4035/ISO 8675, RoHS
- Initial Nose Force
- 3 N
- Nose Material
- Stainless Steel
Dimensions
- Body Length
- 16.5 mm
- Handle Diameter
- 14 mm
- Thread Length
- 12 mm
- Plunger Width
- 3 mm
- Length
- 33.5 mm
- Ring Diameter
- 14 mm
- Thread Size
- M6x0.75
- Overall Length
- 33.5 mm
Description
Indexing Plungers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.