Shop J.W. WINCO
See all product information
Create Account
Indexing Plungers
- Mfr # 717-6-M12X1.5-AK-ST
- Zoro # G000663974
product price:Â
$
9.55
/ea
Key Features
Body Length
27.5 mm
Plunger Width
6 mm
Handle Type
Pull Ring
Thread Length
20 mm
Length
57.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 717-6-M12X1.5-AK-ST
- Zoro #
- G000663974
- UPC #
- 664423344785
- Country of Origin
- Germany
- Handle Type
- Pull Ring
- Body Finish
- Zinc-Plated
- Item
- Indexing Plungers with Pull Ring
- Final Nose Force
- 21 N
- Initial Nose Force
- 5 N
- Plunger Material
- Stainless Steel
- Thread Pitch
- 1.5 mm
- Nose Shape
- Ball
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Measurement System
- Metric
- Retractability
- Retractable
- Includes Locking Plunger
- Locking Plunger Not Included
- Thread
- Partially Threaded
- Handle Material
- Stainless Steel
- Plunger Material Grade
- 303
- Plunger Projection
- 6 mm
- Standards
- DIN 439 B/ISO 4035/ISO 8675, RoHS
- Body Material
- Steel
- Nose Material
- Stainless Steel
Dimensions
- Body Length
- 27.5 mm
- Plunger Width
- 6 mm
- Thread Length
- 20 mm
- Length
- 57.1 mm
- Handle Diameter
- 24 mm
- Ring Diameter
- 24 mm
- Thread Size
- M12x1.5
- Overall Length
- 57.1 mm
Description
Indexing Plungers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.