Shop J.W. WINCO
See all product information
Create Account
Indexing Plungers
- Mfr # 717-8-M12-A-ST
- Zoro # G900664118
product price:Â
$
9.59
/ea
Key Features
Final Nose Force
22 N
Body Length
33 mm
Body Finish
Zinc-Plated
Measurement System
Metric
Nose Shape
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 717-8-M12-A-ST
- Zoro #
- G900664118
- UPC #
- 664423263277
- Country of Origin
- Germany
- Final Nose Force
- 22 N
- Body Finish
- Zinc-Plated
- Item
- Indexing Plungers with Pull Ring
- Measurement System
- Metric
- Nose Shape
- Ball
- Plunger Material
- Stainless Steel
- Handle Material
- Stainless Steel
- Handle Type
- Pull Ring
- Plunger Projection
- 8 mm
- Body Material
- Steel
- Standards
- DIN 439 B/ISO 4035/ISO 8675, RoHS
- Initial Nose Force
- 6 N
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Plunger Material Grade
- 303
- Includes Locking Plunger
- Locking Plunger Not Included
- Thread
- Partially Threaded
- Retractability
- Not Retractable
Dimensions
- Body Length
- 33 mm
- Length
- 71 mm
- Thread Size
- M12
- Handle Diameter
- 30 mm
- Plunger Width
- 8 mm
- Thread Length
- 24 mm
- Ring Diameter
- 30 mm
- Overall Length
- 71 mm
Description
Indexing Plungers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.