Indexing Plungers
- Mfr # 717-8-M12X1.5-AK-ST
- Zoro # G800663396
product price:Â
$
10.39
/ea
Key Features
Final Nose Force
22 N
Plunger Projection
8 mm
Includes Locking Plunger
Locking Plunger Not Included
Thread Length
24 mm
Length
71 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 717-8-M12X1.5-AK-ST
- Zoro #
- G800663396
- UPC #
- 664423608047
- Country of Origin
- Germany
- Final Nose Force
- 22 N
- Plunger Projection
- 8 mm
- Item
- Indexing Plungers with Pull Ring
- Includes Locking Plunger
- Locking Plunger Not Included
- Body Finish
- Zinc-Plated
- Standards
- DIN 439 B/ISO 4035/ISO 8675, RoHS
- Handle Type
- Pull Ring
- Measurement System
- Metric
- Retractability
- Retractable
- Initial Nose Force
- 6 N
- Plunger Material Grade
- 303
- Body Material
- Steel
- Plunger Material
- Stainless Steel
- Thread Pitch
- 1.5 mm
- Handle Material
- Stainless Steel
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Nose Shape
- Ball
- Thread
- Partially Threaded
- Nose Material
- Stainless Steel
Dimensions
- Thread Length
- 24 mm
- Length
- 71 mm
- Plunger Width
- 8 mm
- Handle Diameter
- 30 mm
- Thread Size
- M12x1.5
- Body Length
- 33 mm
- Ring Diameter
- 30 mm
- Overall Length
- 71 mm
Description
Indexing Plungers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.