Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plungers

  • Mfr # 814-10-12-AK-SU-NI

  • Zoro # G911814205


product price: $70.99
/ea

Key Features

Thread Size
M16x1.5
Thread Length
26 mm
Plunger Material Grade
303
Thread Pitch
1.5 mm
Plunger Finish
Nickel-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-10-12-AK-SU-NI
Zoro #
G911814205
UPC #
664423608139
Country of Origin
Germany

Dimensions

Thread Size
M16x1.5
Thread Length
26 mm
Plunger Width
10 mm
Handle Diameter
34 mm
Body Diameter
23 mm
Body Length
21.5 mm

Details

Item
Indexing Plungers - Lockable
Plunger Material Grade
303
Thread Pitch
1.5 mm
Plunger Finish
Nickel-Plated
Initial Nose Force
11 N
Plunger Projection
12 mm
Keying
Keyed Different
Plunger Material
Stainless Steel
Number of Keys
2
Final Nose Force
33 N
Operating Temperature - Maximum
80 Degrees C
Measurement System
Metric

Description

Indexing Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.