Zoro Homepage

Indexing Plungers

  • Mfr # 814-12-15-AK-SU-NI

  • Zoro # G111814197


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Thread Size
M20x1.5
Plunger Width
12 mm
Plunger Finish
Nickel-Plated
Plunger Projection
15 mm
Thread Pitch
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-12-15-AK-SU-NI
Zoro #
G111814197
UPC #
664423608214
Country of Origin
Germany

Dimensions

Thread Size
M20x1.5
Plunger Width
12 mm
Handle Diameter
34 mm
Thread Length
31.5 mm
Body Length
20.5 mm
Body Diameter
23 mm

Details

Item
Indexing Plungers - Lockable
Plunger Finish
Nickel-Plated
Plunger Projection
15 mm
Thread Pitch
1.5 mm
Keying
Keyed Different
Plunger Material Grade
303
Initial Nose Force
11 N
Number of Keys
2
Measurement System
Metric
Operating Temperature - Maximum
80 Degrees C
Plunger Material
Stainless Steel
Final Nose Force
33 N

Description

Indexing Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.