Shop J.W. WINCO
See all product information
Create Account
Indexing Plungers
- Mfr # 817.4-12-15-M20X1.5-C
- Zoro # G700664080
product price:Â
$
25.99
/ea
Key Features
Initial Nose Force
11.5 N
Handle Color
Black
Plunger Projection
15 mm
Includes Locking Plunger
Locking Plunger Included
Standards
DIN 439 B/ISO 8675, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 817.4-12-15-M20X1.5-C
- Zoro #
- G700664080
- UPC #
- 664423550865
- Country of Origin
- Germany
- Initial Nose Force
- 11.5 N
- Handle Color
- Black
- Plunger Projection
- 15 mm
- Includes Locking Plunger
- Locking Plunger Included
- Standards
- DIN 439 B/ISO 8675, RoHS
- Handle Type
- T-Handle
- Item
- Indexing Plungers with T-Handle
- Retractability
- Not Retractable
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Thread Pitch
- 1.5 mm
- Nose Shape
- Ball
- Body Finish
- Black Oxide
- Final Nose Force
- 40 N
- Handle Material
- Technopolymer
- Body Material
- Steel
- Plunger Material
- Steel
- Measurement System
- Metric
- Thread
- Partially Threaded
- Nose Material
- Steel
Dimensions
- Plunger Width
- 12 mm
- Handle Length
- 25 mm
- Handle Width
- 59 mm
- Thread Size
- M20x1.5
- Length
- 83 mm
- Thread Length
- 33 mm
- Overall Length
- 83 mm
Description
Indexing Plungers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.