Indexing Plungers
- Mfr # 817.4-6-6-1/2X13-C
- Zoro # G600664166
product price:Â
$
17.89
/ea
Key Features
Handle Type
T-Handle
Thread Length
0.87 in
Body Material
Steel
Thread Size
1/2"-13
Plunger Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 817.4-6-6-1/2X13-C
- Zoro #
- G600664166
- UPC #
- 664423550926
- Country of Origin
- Germany
- Handle Type
- T-Handle
- Body Material
- Steel
- Item
- Indexing Plungers with T-Handle
- Plunger Material
- Steel
- Handle Color
- Black
- Handle Material
- Technopolymer
- Initial Nose Force
- 1.46 lbf
- Retractability
- Not Retractable
- Body Finish
- Black Oxide
- Final Nose Force
- 4.27 lbf
- Plunger Projection
- 0.24 in
- Nose Shape
- Ball
- Includes Locking Plunger
- Locking Plunger Included
- Thread
- Partially Threaded
- Measurement System
- Inch
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Standards
- ANSI/ASME B18.2.2, RoHS
- Nose Material
- Steel
Dimensions
- Thread Length
- 0.87 in
- Thread Size
- 1/2"-13
- Handle Width
- 2.13 in
- Handle Length
- 0.79 in
- Plunger Width
- 0.236 in
- Length
- 2.13 in
- Overall Length
- 2.13 in
Description
Indexing Plungers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.