Shop J.W. WINCO
See all product information
Create Account
Indexing Plungers
- Mfr # 817.4-6-6-M12X1.5-CK-NI
- Zoro # G200664283
product price:Â
$
31.25
/ea
Key Features
Handle Length
20 mm
Handle Material
Technopolymer
Thread Size
M12x1.5
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 817.4-6-6-M12X1.5-CK-NI
- Zoro #
- G200664283
- UPC #
- 664423551008
- Country of Origin
- Germany
- Handle Material
- Technopolymer
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Thread
- Partially Threaded
- Plunger Material Grade
- 303
- Measurement System
- Metric
- Thread Pitch
- 1.5 mm
- Retractability
- Retractable
- Initial Nose Force
- 6.5 N
- Body Material
- Stainless Steel
- Handle Type
- T-Handle
- Plunger Finish
- Nickel-Plated
- Includes Locking Plunger
- Locking Plunger Included
- Item
- Indexing Plungers with T-Handle
- Nose Shape
- Ball
- Plunger Projection
- 6 mm
- Standards
- DIN 439 B/ISO 8675, RoHS
- Final Nose Force
- 19 N
- Plunger Material
- Stainless Steel
- Body Material Grade
- 303
- Handle Color
- Black
- Nose Material
- Stainless Steel
Dimensions
- Handle Length
- 20 mm
- Thread Size
- M12x1.5
- Length
- 54 mm
- Thread Length
- 22 mm
- Handle Width
- 54 mm
- Plunger Width
- 6 mm
- Overall Length
- 54 mm
Description
Indexing Plungers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.