Indexing Plungers
- Mfr # 817.4-6-9-1/2X13-C
- Zoro # G500664297
product price:Â
$
15.25
/ea
Key Features
Plunger Width
0.236 in
Handle Width
2.13 in
Retractability
Not Retractable
Nose Shape
Ball
Thread
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 817.4-6-9-1/2X13-C
- Zoro #
- G500664297
- UPC #
- 664423551046
- Country of Origin
- Germany
- Retractability
- Not Retractable
- Nose Shape
- Ball
- Thread
- Partially Threaded
- Plunger Projection
- 0.35 in
- Body Finish
- Black Oxide
- Final Nose Force
- 5.62 lbf
- Body Material
- Steel
- Item
- Indexing Plungers with T-Handle
- Handle Color
- Black
- Initial Nose Force
- 1.35 lbf
- Handle Material
- Technopolymer
- Handle Type
- T-Handle
- Standards
- ANSI/ASME B18.2.2, RoHS
- Includes Thread-Locking Element
- Thread-Locking Element Not Included
- Plunger Material
- Steel
- Measurement System
- Inch
- Includes Locking Plunger
- Locking Plunger Included
Dimensions
- Plunger Width
- 0.236 in
- Handle Width
- 2.13 in
- Thread Size
- 1/2"-13
- Length
- 2.24 in
- Handle Length
- 0.79 in
- Thread Length
- 0.87 in
- Overall Length
- 2.24 in
Description
Indexing Plungers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.