Zoro Homepage

Indexing Plungers

  • Mfr # 818-12-15-M20X1.5-CKN-A4

  • Zoro # G511814148


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M20x1.5
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Material Grade
316
Handle Material
Stainless Steel
Initial Nose Force
9 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-12-15-M20X1.5-CKN-A4
Zoro #
G511814148
UPC #
664423608504
Country of Origin
Germany

Dimensions

Thread Size
M20x1.5
Plunger Width
12 mm
Thread Length
33 mm
Handle Diameter
32 mm
Handle Length
46.5 mm
Overall Length
86.5 mm

Details

Item
Indexing Plunger
Includes Thread-Locking Element
Thread-Locking Element Included
Plunger Material Grade
316
Handle Material
Stainless Steel
Initial Nose Force
9 N
Nose Shape
Ball
Plunger Finish
Nickel-Plated
Thread Pitch
1.5 mm
Body Material Grade
316
Thread
Partially Threaded
Retractability
Not Retractable
Plunger Material
Stainless Steel
Handle Type
Knob
Plunger Projection
15 mm
Body Material
Stainless Steel
Measurement System
Metric
Final Nose Force
32 N
Includes Locking Plunger
Locking Plunger Included
Standards
RoHS
Nose Material
Stainless Steel

Description

Indexing Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.