Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plungers

  • Mfr # 818-4-4-M8X1-BN-A4

  • Zoro # G011814174


product price: $51.39
/ea

Key Features

Thread Size
M8x1
Includes Locking Plunger
Locking Plunger Not Included
Thread
Partially Threaded
Includes Thread-Locking Element
Thread-Locking Element Not Included
Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-4-4-M8X1-BN-A4
Zoro #
G011814174
UPC #
664423608535
Country of Origin
Germany

Dimensions

Thread Size
M8x1
Handle Length
14 mm
Handle Diameter
16 mm
Overall Length
39 mm
Plunger Width
4 mm
Thread Length
16 mm

Details

Item
Indexing Plunger
Includes Locking Plunger
Locking Plunger Not Included
Thread
Partially Threaded
Includes Thread-Locking Element
Thread-Locking Element Not Included
Handle Type
Knob
Handle Material
Stainless Steel
Nose Shape
Ball
Body Material Grade
316
Final Nose Force
11 N
Measurement System
Metric
Thread Pitch
1 mm
Plunger Material Grade
316
Retractability
Not Retractable
Body Material
Stainless Steel
Initial Nose Force
3.5 N
Plunger Projection
4 mm
Plunger Finish
Nickel-Plated
Standards
RoHS
Plunger Material
Stainless Steel
Nose Material
Stainless Steel

Description

Indexing Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.