Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plungers

  • Mfr # 818-4-4-M8X1-CN-A4

  • Zoro # G111814203


product price: $63.69
/ea

Key Features

Thread Size
M8x1
Thread
Partially Threaded
Standards
RoHS
Nose Shape
Ball
Retractability
Not Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-4-4-M8X1-CN-A4
Zoro #
G111814203
UPC #
664423608559
Country of Origin
Germany

Dimensions

Thread Size
M8x1
Thread Length
16 mm
Plunger Width
4 mm
Overall Length
39 mm
Handle Length
20 mm
Handle Diameter
16 mm

Details

Item
Indexing Plunger
Thread
Partially Threaded
Standards
RoHS
Nose Shape
Ball
Retractability
Not Retractable
Plunger Projection
4 mm
Body Material
Stainless Steel
Plunger Material
Stainless Steel
Plunger Finish
Nickel-Plated
Initial Nose Force
3.5 N
Includes Locking Plunger
Locking Plunger Included
Measurement System
Metric
Handle Material
Stainless Steel
Thread Pitch
1 mm
Final Nose Force
11 N
Includes Thread-Locking Element
Thread-Locking Element Not Included
Plunger Material Grade
316
Handle Type
Knob
Body Material Grade
316
Nose Material
Stainless Steel

Description

Indexing Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.