Zoro Homepage

Indexing Plungers

  • Mfr # 818-4-6-M8X1-BKN-A4

  • Zoro # G211814172


product price: $52.69
/ea

Key Features

Thread Size
M8x1
Thread
Partially Threaded
Includes Locking Plunger
Locking Plunger Not Included
Body Material
Stainless Steel
Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-4-6-M8X1-BKN-A4
Zoro #
G211814172
UPC #
664423608566
Country of Origin
Germany

Dimensions

Thread Size
M8x1
Handle Length
14 mm
Plunger Width
4 mm
Thread Length
16 mm
Overall Length
41 mm
Handle Diameter
16 mm

Description

Indexing Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.