Zoro Homepage

Indexing Plungers

  • Mfr # 818-4-6-M8X1-CKN-A4

  • Zoro # G011814150


product price: $67.79
/ea

Key Features

Thread Size
M8x1
Final Nose Force
11 N
Handle Length
22 mm
Plunger Material
Stainless Steel
Body Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-4-6-M8X1-CKN-A4
Zoro #
G011814150
UPC #
664423608580
Country of Origin
Germany

Dimensions

Thread Size
M8x1
Handle Length
22 mm
Overall Length
41 mm
Handle Diameter
16 mm
Thread Length
16 mm
Plunger Width
4 mm

Description

Indexing Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.