Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexing Plungers

  • Mfr # 818-5-8-M10X1-CN-A4

  • Zoro # G611814185


product price: $71.99
/ea

Key Features

Thread Size
M10x1
Plunger Width
5 mm
Plunger Material Grade
316
Measurement System
Metric
Plunger Finish
Nickel-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-5-8-M10X1-CN-A4
Zoro #
G611814185
UPC #
664423608672
Country of Origin
Germany

Dimensions

Thread Size
M10x1
Plunger Width
5 mm
Handle Length
27 mm
Handle Diameter
18 mm
Thread Length
18 mm
Overall Length
48 mm

Details

Item
Indexing Plunger
Plunger Material Grade
316
Measurement System
Metric
Plunger Finish
Nickel-Plated
Thread
Partially Threaded
Plunger Material
Stainless Steel
Thread Pitch
1 mm
Final Nose Force
14 N
Includes Locking Plunger
Locking Plunger Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Initial Nose Force
3 N
Retractability
Not Retractable
Standards
RoHS
Plunger Projection
8 mm
Handle Type
Knob
Body Material
Stainless Steel
Handle Material
Stainless Steel
Body Material Grade
316
Nose Shape
Ball
Nose Material
Stainless Steel

Description

Indexing Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.