Zoro Homepage

Indexing Plungers

  • Mfr # 818-6-6-M12X1.5-CKN-A4

  • Zoro # G011814181


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Thread Size
M12x1.5
Handle Material
Stainless Steel
Includes Thread-Locking Element
Thread-Locking Element Included
Overall Length
54 mm
Thread Length
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-6-6-M12X1.5-CKN-A4
Zoro #
G011814181
UPC #
664423608702
Country of Origin
Germany

Dimensions

Thread Size
M12x1.5
Overall Length
54 mm
Thread Length
22 mm
Handle Diameter
22 mm
Plunger Width
6 mm
Handle Length
29 mm

Description

Indexing Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.