Zoro Homepage

Indexing Plungers

  • Mfr # 818-6-9-M12X1.5-BN-A4

  • Zoro # G211814189


product price: $61.39
/ea

Key Features

Thread Size
M12x1.5
Handle Material
Stainless Steel
Overall Length
57 mm
Initial Nose Force
4 N
Retractability
Not Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-6-9-M12X1.5-BN-A4
Zoro #
G211814189
UPC #
664423608733
Country of Origin
Germany

Dimensions

Thread Size
M12x1.5
Overall Length
57 mm
Handle Length
20 mm
Plunger Width
6 mm
Handle Diameter
22 mm
Thread Length
22 mm

Description

Indexing Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.