Zoro Homepage

Indexing Plungers AISI

  • Mfr # 818-10-12-M16X1.5-BKN-A4

  • Zoro # G211814219


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Thread Size
M16x1.5
Plunger Material Grade
316
Handle Material
Stainless Steel
Thread Pitch
1.5 mm
Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-10-12-M16X1.5-BKN-A4
Zoro #
G211814219
UPC #
664423608443
Country of Origin
Germany

Dimensions

Thread Size
M16x1.5
Plunger Width
10 mm
Handle Diameter
27 mm
Overall Length
70 mm
Handle Length
24 mm
Thread Length
26 mm

Details

Item
Indexing Plunger
Plunger Material Grade
316
Handle Material
Stainless Steel
Thread Pitch
1.5 mm
Handle Type
Knob
Initial Nose Force
7.5 N
Nose Shape
Ball
Body Material
Stainless Steel
Final Nose Force
32 N
Body Material Grade
316
Measurement System
Metric
Retractability
Not Retractable
Thread
Partially Threaded
Standards
RoHS
Plunger Projection
12 mm
Plunger Material
Stainless Steel
Plunger Finish
Nickel-Plated
Includes Locking Plunger
Locking Plunger Not Included
Includes Thread-Locking Element
Thread-Locking Element Not Included
Nose Material
Stainless Steel

Description

Indexing Plunger, Thread Size M16x1.5, Thread Length 26 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Projection 12 mm, Mounting Type Not Applicable, Final Nose Force 32 N, Initial Nose Force 7.5 N, Overall Length 70 mm, Plunger Width 10 mm, Thread Pitch 1.5 mm, Handle Type Knob, Body Material Stainless Steel, Handle Material Stainless Steel, Plunger Finish Nickel-Plated, Standards RoHS, Thread Partially Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.